This product requires certification to purchase.

MO99 Refrigerant

MO99 Refrigerant

  • Fast #
  • Part #DMO9925
  • Item #4352759
  • Manufacturer Part #MO99-25
5 out of 5 Customer Rating
Brand image

MO99 Refrigerant

  • Fast #
  • Part #DMO9925
  • Item #4352759
  • Manufacturer Part #MO99-25
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 40
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Can be used to retrofit some existing R-22 systems
  • Non-ozone depleting
  • MO99™ replacement refrigerant
  • 25 lb disposable container
  • EPA certification required
  • Used with mineral oil and POE oil
  • Requires Certification
Dimensions & Measurements
Capacity
25 lbs
End Connection 1
Flare
End Connections
Flare
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Weight
30.69 lb
Width
11-3/5 in
Characteristics & Features
A2L Compatible
No
Color Finish Name
Blue
Refrigerant
R-438A
Warranty & Product Information
Product Type
Refrigerant
UPC
686114002026