This product requires certification to purchase.

Wye 3/4 in. Cast Bronze 20 Mesh Replacement Screen 125# for Strainer

Model YS 55 Wye 3/4 in. Cast Bronze 20 Mesh Replacement Screen 125# for Strainer

  • Fast #
  • Part #TYS55BZ0075MF
  • Item #3944596
  • Manufacturer Part #YS55BZ0075
4.7 out of 5 Customer Rating
Brand image

Model YS 55 Wye 3/4 in. Cast Bronze 20 Mesh Replacement Screen 125# for Strainer

  • Fast #
  • Part #TYS55BZ0075MF
  • Item #3944596
  • Manufacturer Part #YS55BZ0075
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded x Threaded x Threaded
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Length
3-3/50 in
Mesh Size
20
Characteristics & Features
Material
Cast Bronze
Strainer Type
Wye
Warranty & Product Information
ANSI
ANSI Class 125
ASME
ASME B16.15 1985
ASTM
ASTM B-584
Recommended Valve Application
Gas, Water
Type
A73A10527
UL Listed
No