This product requires certification to purchase.

HOT DAWG SEPARATED COMBUSTION UH

Modine

Hot Dawg™ HOT DAWG SEPARATED COMBUSTION UH

  • Fast #
  • Part #MHDS75SS0111FCAN
  • Item #10408441
  • Manufacturer Part #53339
4.7 out of 5 Customer Rating
Brand image
Modine

Hot Dawg™ HOT DAWG SEPARATED COMBUSTION UH

  • Fast #
  • Part #MHDS75SS0111FCAN
  • Item #10408441
  • Manufacturer Part #53339
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • A sealed compartment protects the combination gas valve, ignition control, manifold, and burner from the environment
  • Horizontal or vertical two-pipe or concentric venting options
  • Up to 83% thermal efficiency for fuel savings
  • Uses natural or propane gas (field convertible from natural to propane gas)
  • The integral power exhauster allows for vertical or horizontal venting with the smallest diameter vent pipe possible
  • For applications requiring a low profile unit, the Hot Dawg® unit heater (model HD sizes 30-125) may be installed in residential or commercial applications just 1' below the ceiling.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
25 in
Height
18 in
Max CFM
1160 cfm
Weight
85 lb
Width
26-4/5 in
Characteristics & Features
Collection
Hot Dawg™
Color Finish Category
Greys
Color Finish Name
Grey
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Vent Ducted or Ductless
Ducted
Electrical & Operational Information
BTU
62250
Fuel Type
Natural Gas, Propane
Power Source
Gas, Propane
Warranty & Product Information
Application
Garage, Heater
CEC Compliant
For Sale in CA
Type
MHDS75SS0111FCAN
UL Listed
Yes
UPC
046629533390