This product requires certification to purchase.

HORIZONTAL ELECTRIC UH

Modine Manufacturing

HER Series HORIZONTAL ELECTRIC UH

  • Fast #
  • Part #MHER30D1101
  • Item #14229538
  • Manufacturer Part #94000
4.9 out of 5 Customer Rating
Brand image
Modine Manufacturing

HER Series HORIZONTAL ELECTRIC UH

  • Fast #
  • Part #MHER30D1101
  • Item #14229538
  • Manufacturer Part #94000
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet operation
  • Efficient heating
  • Zero-emission heat
  • Clean, efficient comfort
  • Low-maintenance operation
  • Uniform warmth
  • Reliable performance
  • Requires Certification
Characteristics & Features
Collection
HER Series
Indoor Outdoor
Indoor
Installation Type
Suspended Mount, Horizontal
Electrical & Operational Information
BTU
102360
BTU Heat Rating
102360
MBH
102
Volts
115V
Warranty & Product Information
Application
Commercial, Residential
Type
MHER30D1101