This product requires certification to purchase.

350000 BTU Natural Gas Unit Heater

Modine Manufacturing

Model PDP 350000 BTU Natural Gas Unit Heater

  • Fast #
  • Part #MPDP350AE0130SBAN
  • Item #2480305
  • Manufacturer Part #43717
4.9 out of 5 Customer Rating
Brand image
Modine Manufacturing

Model PDP 350000 BTU Natural Gas Unit Heater

  • Fast #
  • Part #MPDP350AE0130SBAN
  • Item #2480305
  • Manufacturer Part #43717
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • The perfect way to efficiently heat a large space, such as a commercial or industrial warehouse. Easy to use and time-tested for quality and durability.
  • The PDP (propeller) and BDP (blower) High Efficiency II gas-fired unit heaters are a generation of products that are inexpensive to install, easy to use, and offer excellence in service economy.
  • 83% thermal efficiency, maximizing seasonal efficiency through the use of a collector box and the power exhauster.
  • A power exhaust that can be rotated 180° and the unit can be vented vertically or horizontally.
  • A 100% shut-off, intermittent pilot-ignition system with continuous retry, at no extra charge.
  • A safety pressure-switch to assure safe venting conditions.
  • Designed, Engineered & Assembled in the USA.
  • PDP models are designed to operate against 0.5" of external static pressure.
  • "Wing" screws so that the bottom pan can be dropped without a screwdriver or nut driver. A level hanging mechanism for easy field adjustments after adding accessories that may change the unit's center of gravity.
  • Requires Certification

Specifications

AFUE:
82.00 %
Application:
Commercial, Warehouse
BTU:
350000
BTU Heat Rating:
290500
CEC Compliant:
For Sale in CA
Coating:
Powder Paint
Collection:
Model PDP
Configuration:
Horizontal
Depth:
34-11/16 in
ETL Listed:
Yes
Flue Size:
6
Fuel Type:
Natural Gas
Gas Connection Size:
3/4 in
Heat Exchanger Type:
Aluminized Steel
Height:
40-1/4 in
Ignition System:
Intermittent Pilot
Ignitor Type:
Direct Spark
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
MBH:
350
Material:
Aluminized Steel
Max CFM:
4870 cfm
Phase:
Single Phase
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Stages:
Single
UPC:
046629437179
Vent Ducted or Ductless:
Vent
Vent Type:
Power Vent
Volts:
115V
Weight:
338 lb
Width:
33-5/8 in