This product requires certification to purchase.

30k BTU - Unit Heater - LP - 80% Thermal Efficiency - Power Vented - Aluminized Steel Heat Exchanger

Modine

Model HD 30k BTU - Unit Heater - LP - 80% Thermal Efficiency - Power Vented - Aluminized Steel Heat Exchanger

  • Fast #
  • Part #MHD30AS0121FDAN
  • Item #10408404
  • Manufacturer Part #53306
3.6 out of 5 Customer Rating
Brand image
Modine

Model HD 30k BTU - Unit Heater - LP - 80% Thermal Efficiency - Power Vented - Aluminized Steel Heat Exchanger

  • Fast #
  • Part #MHD30AS0121FDAN
  • Item #10408404
  • Manufacturer Part #53306
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 9
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Certified for Residential Garages & Workshops as well as Commercial applications
  • Propeller fan designed for quiet operation with a smaller profile
  • Mounting brackets allow for threaded rod suspension or bolt directly to ceiling with a 1 inch clearance, keeping the unit heater up out of your way.
  • Standard power exhaust simplifies side-wall or roof venting
  • Gas, electrical and flue connections can be changed RH or LH by simply flipping the Hot Dawg over on all 30-75 units
  • Designed, Engineered & Assembled in the USA
  • Requires Certification
Dimensions & Measurements
Depth
22 in
Flue Size
3
Gas Connection Size
1/2 in
Height
12-1/5 in
Max CFM
505 cfm
Weight
67 lb
Width
26-4/5 in
Included Components
Conversion Kit Included
No
Characteristics & Features
AFUE
83 %
Coating
Powder Paint
Collection
Model HD
Color Finish Category
Greys
Color Finish Name
Grey, Black
Configuration
Horizontal
Gas Valve Stages
Single-Stage
Heat Exchanger Type
Aluminized Steel
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Material
Aluminized Steel
Vent Ducted or Ductless
Vent
Vent Type
Power Vent
Electrical & Operational Information
BTU
30000
BTU Heat Rating
24900
Fuel Type
Propane
Ignition System
Direct Spark Ignition
Ignitor Type
Intermittent Pilot
MBH
30
Phase
Single Phase
Power Source
Propane
Stages
Single
Volts
115V
Warranty & Product Information
Application
Garage, Heater
CEC Compliant
For Sale in CA
ETL Listed
Yes
Type
MHD30AS0121FDAN
UL Listed
Yes
UPC
046629533062