This product requires certification to purchase.

1-13/16 in. Air Switch in Black Stainless

Moen

1-13/16 in. Air Switch in Black Stainless

  • Fast #
  • Part #MAS4201BLS
  • Item #7946541
  • Manufacturer Part #AS-4201-BLS
3.3 out of 5 Customer Rating
Brand image
Moen

1-13/16 in. Air Switch in Black Stainless

  • Fast #
  • Part #MAS4201BLS
  • Item #7946541
  • Manufacturer Part #AS-4201-BLS
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Black Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 9600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
ARC-4200 Garbage Disposal Air Switch Controller
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless Steel
Diameter:
1-13/16
Height:
2-1/2
Material:
Plastic
Product Type:
Air Switch
UL Listed:
No
UPC:
026508294574