This product requires certification to purchase.

1-13/16 in. Air Switch in Polished Nickel

Moen

1-13/16 in. Air Switch in Polished Nickel

  • Fast #
  • Part #MAS4201NL
  • Item #7878619
  • Manufacturer Part #AS-4201-NL
4.3 out of 5 Customer Rating
Brand image
Moen

1-13/16 in. Air Switch in Polished Nickel

  • Fast #
  • Part #MAS4201NL
  • Item #7878619
  • Manufacturer Part #AS-4201-NL
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 9600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • One-function 4-3/64" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
ARC-4200 Garbage Disposal Air Switch Controller
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
1-13/16
Height:
2-1/2
Material:
Plastic
Product Type:
Air Switch
UL Listed:
No
UPC:
026508294376