This product requires certification to purchase.

1.2 gpm Aerator Kit in Polished Chrome

Moen

1.2 gpm Aerator Kit in Polished Chrome

  • Fast #
  • Part #M181089
  • Item #7203556
  • Manufacturer Part #181089
4.5 out of 5 Customer Rating
Brand image
Moen

1.2 gpm Aerator Kit in Polished Chrome

  • Fast #
  • Part #M181089
  • Item #7203556
  • Manufacturer Part #181089
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 840
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification
Dimensions & Measurements
Flow Rate
1.2 gpm
Length
10-1/2 in
Characteristics & Features
Brand Model Compatibility
Model 84760 One Handle Lavatory Faucet
Color Finish Category
Chromes
Color Finish Name
Chrome
Pressure Compensating
No
Warranty & Product Information
BAA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
B125.1
IAPMO Listed
No
NSF Certified
No
UPC
026508269596