This product requires certification to purchase.

11-3/5 in. Garbage Disposal Wrench

Moen

11-3/5 in. Garbage Disposal Wrench

  • Fast #
  • Part #MOE1037
  • Item #7203456
  • Manufacturer Part #1037
3.4 out of 5 Customer Rating
Brand image
Moen

11-3/5 in. Garbage Disposal Wrench

  • Fast #
  • Part #MOE1037
  • Item #7203456
  • Manufacturer Part #1037
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Compatible with Moen and Waste King garbage disposals
  • Allows user to clear jam from above the sink - no need to go underneath your unit
  • Durably constructed for extended use
  • Unjamming wrench engages disposal impellers to break jams free
  • Authentic Moen replacement part
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Backed by Moen's One-Year Limited Warranty
  • Requires Certification
Dimensions & Measurements
Height
10.75 in
Length
11-3/5 in
Weight
0.9 lb
Width
4-1/4 in
Characteristics & Features
Number of Tools Included
1
WrenchType
Garbage Disposal
Warranty & Product Information
GSA Approved
No
UPC
629122010850