1/2 in. PEX Transfer Valve
1/2 in. PEX Transfer Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- This trim kit requires M-CORE Mixing Valve U140, with preferred installation option, to complete installation
- M-CORE universal valves, with 2-Series trim, provide simple cycling between cold and hot temperatures, offering pressure-balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
- M-CORE 2-Series is available a wide variety of styles and finishes
- Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
- M-CORE’S adaptability allows the valves to be roughed-in with the option of functionality and style changes that don't require removing or changing the valve
- Offers a precise temperature limit stop adjustment, and the integrated test cap allows installers to easily flush and test the system without having to remove or install the cartridge
- Backed by Moen's Limited Lifetime Warranty
- Features an integrated mounting bracket that secures the valve directly to a brace, streamlining the installation process and saving time
- M-CORE mixing and transfer valves are available in several inlet and outlet plumbing options to meet the needs of the installers
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18
- ASSE Standards:
- ASSE 1016
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Depth:
- 3
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Height:
- 3-1/2
- IAPMO Listed:
- No
- UPC:
- 026508319598
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Rough-In Valve
- WaterSense Labeled:
- No