This product requires certification to purchase.

1/2 in. Crimp Ring PEX Pressure Balancing Rough-In Valve with Diverter and Stops

Moen

M-Core™ 1/2 in. Crimp Ring PEX Pressure Balancing Rough-In Valve with Diverter and Stops

  • Fast #
  • Part #MU232XS
  • Item #8927456
  • Manufacturer Part #U232XS
5 out of 5 Customer Rating
Brand image
Moen

M-Core™ 1/2 in. Crimp Ring PEX Pressure Balancing Rough-In Valve with Diverter and Stops

  • Fast #
  • Part #MU232XS
  • Item #8927456
  • Manufacturer Part #U232XS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 240
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Matte black finish is the perfect complement to modern spaces
  • This trim kit requires M-CORE Mixing Valve U140, with preferred installation option, to complete installation
  • M-CORE valves, with 3-Series trim, have pressure-balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
  • Features volume control, allowing you to adjust the flow of water for greater functionality
  • M-CORE’S adaptability allows the valves to be roughed-in with the option of functionality and style changes that don't require removing or changing the valve(s)
  • Features an integrated mounting bracket that secures the valve directly to a brace, streamlining the installation process and saving time
  • Offers a precise temperature limit stop adjustment, and the integrated test cap allows installers to easily flush and test the system without having to remove or install the cartridge
  • Backed by Moen’s Limited Lifetime Warranty
  • M-CORE’S adaptability allows the valves to be roughed in with the option of functionality and style changes that don't require removing or changing the valve(s)
  • Requires Certification
Dimensions & Measurements
Depth
3 in
Height
7-1/2 in
Pressure - Maximum
100 psi
Valve Size
1/2 in
Width
4-22/25 in
Included Components
Built-in Stops
Yes
Characteristics & Features
Cartridge Type
Ceramic Disc, Diverter
Collection
M-Core™
Connection Type
PEX Crimp
Faucet Valve Type
Pressure Balancing, Diverter
Valve Body Material
Brass
Valve Type
Tub & Shower Rough-In Valve
Warranty & Product Information
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CSA Certified
CSA B125.1
IAPMO Listed
No
NSF Certified
No
UPC
026508319628