31 x 20 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Brushed Stainless Steel
1600 Series 31 x 20 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Brushed Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stainless finish coordinates with today's popular kitchen appliances and accessories
- Double bowl
- Features SoundSHIELD(TM), assuring exceptional noise reduction and quiet dependability
- Sink template included
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Commercial, Residential
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B45.4
- Collection:
- 1600 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8
- Gauge (metal):
- 16
- IAPMO Listed:
- Yes
- Length:
- 31
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14 in x 18 in x 10 in
- Sink Bowl Size, Right:
- 14 in x 18 in x 10 in
- Sink Depth:
- 10
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 026508240274
- Width:
- 20