This product requires certification to purchase.

30 in. Undermount Stainless Steel Single Bowl Kitchen Sink

Moen

1800 Series 30 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #MGS18155
  • Item #10113933
  • Manufacturer Part #GS18155
3.6 out of 5 Customer Rating
Brand image
Moen

1800 Series 30 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #MGS18155
  • Item #10113933
  • Manufacturer Part #GS18155
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Stainless finish coordinates with today's popular kitchen appliances and accessories
  • Features SoundSHIELD™, assuring exceptional noise reduction and quiet dependability
  • Included sink template takes the guesswork out of installation
  • Single bowl design is ideal for any kitchen or small task
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Gauge (metal)
18 ga
Length
30 in
Sink Bowl Size
28 in x 16 in x 10 in
Sink Depth
10 in
Sink Size, Overall
30 in x 18 in
Sink Size Range
26 in - 30.99 in
Width
18 in
Characteristics & Features
Collection
1800 Series
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Location
Center
Number of Bowls
1
Number of Holes
No Hole
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.19.2
Origin
Global
Type
MGS18155
UPC
026508376386