This product requires certification to purchase.

31-1/2 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Brushed Stainless Steel

Moen

1800 Series 31-1/2 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Brushed Stainless Steel

  • Fast #
  • Part #MG18287
  • Item #4777579
  • Manufacturer Part #G18287
4.3 out of 5 Customer Rating
Brand image
Moen

1800 Series 31-1/2 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Brushed Stainless Steel

  • Fast #
  • Part #MG18287
  • Item #4777579
  • Manufacturer Part #G18287
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Stainless finish coordinates with today's popular kitchen appliances and accessories
  • Double bowl
  • Features SoundSHIELD(TM), assuring exceptional noise reduction and quiet dependability
  • Sink template included
  • Limited lifetime warranty
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Gauge (metal)
18 ga
Length
31-1/2 in
Sink Bowl Size, Left
16 in x 16 in x 8-1/2 in
Sink Bowl Size, Right
12-1/2 in x 16 in x 8-1/2 in
Sink Depth
10-63/100 in
Sink Size Range
31 in - 36 in
Width
17-1/2 in
Characteristics & Features
Collection
1800 Series
Color Finish Category
Stainless Steel
Color Finish Name
Brushed Stainless Steel
Drain Location
Rear Center
Number of Bowls
2
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
ASME
ASME A112.19.3
BAA Compliant
Yes
CSA Certified
CSA B45.4
IAPMO Listed
Yes
Origin
Domestic
UPC
026508248157