This product requires certification to purchase.

32-3/8 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Brushed

Moen

2000 Series 32-3/8 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Brushed

  • Fast #
  • Part #MGS20264
  • Item #10095377
  • Manufacturer Part #GS20264
5 out of 5 Customer Rating
Brand image
Moen

2000 Series 32-3/8 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Brushed

  • Fast #
  • Part #MGS20264
  • Item #10095377
  • Manufacturer Part #GS20264
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Double bowl undermount sink
  • 20 gauge stainless steel, brushed finish
  • Undermount hardware included
  • SoundSHIELD™ sound absorbing system
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Gauge (metal)
20 ga
Length
32-3/8 in
Sink Bowl Size, Left
14-5/8 in x 16-1/8 in
Sink Bowl Size, Right
14-5/8 in x 16-1/8 in
Sink Depth
7 in
Sink Size Range
31 in - 36 in
Width
18-1/8 in
Characteristics & Features
Collection
2000 Series
Color Finish Category
Stainless Steel
Color Finish Name
Brushed
Drain Location
Center
Number of Bowls
2
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Warranty & Product Information
ASME
ASME A112.19.3
CSA Certified
CSA B45.4
Origin
Domestic
UPC
026508376508