This product requires certification to purchase.

100W 3-Light Medium E-26 Vanity Fixture in Polished Nickel

Moen

Voss™ 100W 3-Light Medium E-26 Vanity Fixture in Polished Nickel

  • Fast #
  • Part #MYB5163NL
  • Item #7883436
  • Manufacturer Part #YB5163NL
3.6 out of 5 Customer Rating
Brand image
Moen

Voss™ 100W 3-Light Medium E-26 Vanity Fixture in Polished Nickel

  • Fast #
  • Part #MYB5163NL
  • Item #7883436
  • Manufacturer Part #YB5163NL
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 28
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Polished Nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • Supports up to 100 watt max bulbs
  • Three globe
  • UL® listed
  • Replacement globes available
  • Fixtures can be mounted with glass globes facing up or down for more design flexibility
  • Glazed sockets ensure the socket rings install with ease
  • Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Standard 110 voltage
  • Limited lifetime warranty
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
Collection:
Voss™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Glass Type:
Frosted
Height:
9-1/2
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Glass, Zinc
Number of Lights:
3
UL Listed:
Suitable for Dry Locations
UPC:
034584029775
Volts:
120V
Watts:
100
Width:
22-1/16