This product requires certification to purchase.

5 ft. Shower Rod in Matte Black

Moen

5 ft. Shower Rod in Matte Black

  • Fast #
  • Part #MSF2143BL
  • Item #10261388
  • Manufacturer Part #SF2143BL
5 out of 5 Customer Rating
Brand image
Moen

5 ft. Shower Rod in Matte Black

  • Fast #
  • Part #MSF2143BL
  • Item #10261388
  • Manufacturer Part #SF2143BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
60 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Stainless Steel
Shape
Straight
Warranty & Product Information
ADA Compliant
No
Type
MSF2143BL
UPC
034584038920