This product requires certification to purchase.

5 ft. Straight Fixed Shower Rod in Brushed Nickel

Moen

5 ft. Straight Fixed Shower Rod in Brushed Nickel

  • Fast #
  • Part #MSF2143BN
  • Item #10261389
  • Manufacturer Part #SF2143BN
3.5 out of 5 Customer Rating
Brand image
Moen

5 ft. Straight Fixed Shower Rod in Brushed Nickel

  • Fast #
  • Part #MSF2143BN
  • Item #10261389
  • Manufacturer Part #SF2143BN
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brushed nickel finish brings the warm look of stainless to your bath
  • Fits standard 72 in x 72 in shower curtains
  • Shower rod sized to securely fit 5 ft tub
  • Corrosion-resistant
  • Limited lifetime warranty
  • Requires Certification
Dimensions & Measurements
Diameter
1 in
Gauge (metal)
22 ga
Height
3 in
Length
5 ft
Width
3 in
Characteristics & Features
Adjustable
No
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Installation Type
Wall Mount
Material
Stainless Steel
Shape
Straight
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Shower Rod
Type
MSF2143BN
UPC
034584038937