This product requires certification to purchase.

7-9/16 x 2-7/8 x 7-9/16 in. Stainless Steel Metal Shower Basket in Polished Chrome

Moen

7-9/16 x 2-7/8 x 7-9/16 in. Stainless Steel Metal Shower Basket in Polished Chrome

  • Fast #
  • Part #MYB0275CH
  • Item #7663209
  • Manufacturer Part #YB0275CH
4 out of 5 Customer Rating
Brand image
Moen

7-9/16 x 2-7/8 x 7-9/16 in. Stainless Steel Metal Shower Basket in Polished Chrome

  • Fast #
  • Part #MYB0275CH
  • Item #7663209
  • Manufacturer Part #YB0275CH
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Brushed Nickel finish provides a lightly brushed warm-grey metallic look
  • Uses up to 100-watt light bulbs
  • Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Fixtures can be mounted with glass globes facing vertically or horizontally for more design flexibility
  • Coordinates with Moen Colinet bath faucets and accessories
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Height
2-7/8 in
Width
7-9/16 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Corner Mount
Material
Stainless Steel, Metal
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
034584028303