This product requires certification to purchase.

18 in. Towel Bar in Brushed Nickel

Moen

90 Degree™ 18 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MYB8818BN
  • Item #4056006
  • Manufacturer Part #YB8818BN
3.8 out of 5 Customer Rating
Brand image
Moen

90 Degree™ 18 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MYB8818BN
  • Item #4056006
  • Manufacturer Part #YB8818BN
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 450
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Corrosion resistant
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty
  • Requires Certification
Dimensions & Measurements
Depth
2-15/16 in
Height
1-13/32 in
Length
18 in
Projection
2-15/16 in
Characteristics & Features
Collection
90 Degree™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Installation Type
Wall Mount
Material
Aluminum, Zinc
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
034584016522