This product requires certification to purchase.

Single Handle Floor Mount Tub Filler with Hand Shower in Chrome (Trim Only)

Moen

90 Degree™ Single Handle Floor Mount Tub Filler with Hand Shower in Chrome (Trim Only)

  • Fast #
  • Part #MS905
  • Item #7948600
  • Manufacturer Part #S905
4.1 out of 5 Customer Rating
Brand image
Moen

90 Degree™ Single Handle Floor Mount Tub Filler with Hand Shower in Chrome (Trim Only)

  • Fast #
  • Part #MS905
  • Item #7948600
  • Manufacturer Part #S905
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
90 Degree™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Height:
38-1/2
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
6.0 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.75
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
38-1/2
Hose Length:
59
IAPMO Listed:
No
Installation Type:
Floor Mount
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Showerhead Function:
Single
Spout Height:
37-1/2
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
11
UPC:
026508298480
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
Yes
Width:
7-1/4