This product requires certification to purchase.

Single Handle Vessel Filler Bathroom Sink Faucet in Chrome

Moen

90 Degree™ Single Handle Vessel Filler Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #MS6712
  • Item #7808633
  • Manufacturer Part #S6712
5 out of 5 Customer Rating
Brand image
Moen

90 Degree™ Single Handle Vessel Filler Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #MS6712
  • Item #7808633
  • Manufacturer Part #S6712
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Maspeth, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Vessel Filler
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
1255
Collection:
90 Degree™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
11-11/16
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Reach:
5-1/4
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
UPC:
026508298220
Vandal Resistant:
No
WaterSense Labeled:
Yes