This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Brushed Nickel

Moen

90 Degree™ Single Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #MUTS3711BN
  • Item #8927429
  • Manufacturer Part #UTS3711BN
5 out of 5 Customer Rating
Brand image
Moen

90 Degree™ Single Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #MUTS3711BN
  • Item #8927429
  • Manufacturer Part #UTS3711BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 216
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brushed nickel finish brings the warm look of stainless to your bath
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy to adjust the water
  • Equipped with the Moentrol(r) control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
  • Showerhead sold separately
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Features an integrated mounting bracket that secures the valve directly to a brace, streamlining the installation process and saving time
  • Offers a precise temperature limit stop adjustment, and the integrated test cap allows installers to easily flush and test the system without having to remove or install the cartridge
  • M-CORE mixing and transfer valves are available in several inlet and outlet plumbing options to meet the needs of the installers
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
10-1/2 in
Diameter
6-1/8 in
Escutcheon Height
6 in
Escutcheon Width
6-1/8 in
Faucet Connection Size
1/2 in
Height
6 in
Length
10-1/2 in
Showerhead Flow Rate
1.75 gpm
Tub Spout Reach
1/100 in
Width
6-1/8 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
90 Degree™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
Tub Spout Type
Diverter
Valve Body Material
Brass
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
WaterSense Labeled
No
UPC
026508322017