This product requires certification to purchase.

Non-Diverter Tub Spout in Polished Chrome

Moen

90 Degree™ Non-Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #MS3898
  • Item #3977999
  • Manufacturer Part #S3898
5 out of 5 Customer Rating
Brand image
Moen

90 Degree™ Non-Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #MS3898
  • Item #3977999
  • Manufacturer Part #S3898
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 288
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 7 1/4" tub spout length
  • Non diverter tub spout
  • 1 year limited warranty
  • Requires Certification
Dimensions & Measurements
Depth
7-1/4 in
End Connection 1
Slip
End Connections
Slip
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-1/2 in
Length
7-1/4 in
Spout Reach
7-1/4 in
Width
2-1/2 in
Characteristics & Features
Collection
90 Degree™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Tub Spout
Installation Type
Wall Mount
Material
Metal
Spout Type
Non-Diverter
Warranty & Product Information
ADA Compliant
No
ASME
A112.18.1
BAA Compliant
Yes
CSA Certified
B125.1
Fits Brand
Moen
GSA Approved
No
MA Approved
Yes
UL Listed
No
UPC
026508220450