This product requires certification to purchase.

Single Handle Pull Down Touchless Kitchen Faucet in Matte Black

Moen

Arbor™ MotionSense Wave™ Single Handle Pull Down Touchless Kitchen Faucet in Matte Black

  • Fast #
  • Part #M7594EWBL
  • Item #7806813
  • Manufacturer Part #7594EWBL
4 out of 5 Customer Rating
Brand image
Moen

Arbor™ MotionSense Wave™ Single Handle Pull Down Touchless Kitchen Faucet in Matte Black

  • Fast #
  • Part #M7594EWBL
  • Item #7806813
  • Manufacturer Part #7594EWBL
4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
15-1/2 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
8-1/4 in
Spout Reach
7-7/8 in
Spout Swivel
100°
Included Components
Deck Plate Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Battery Size
AA
Battery Type
Alkaline
Collection
Arbor™ MotionSense Wave™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Cartridge
Handle Type
Lever
Kitchen Faucet Type
Pull Down, Touchless
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
High Arc
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial, Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
026508289914