This product requires certification to purchase.

Single Handle Pull Down Laundry Faucet in Chrome

Moen

Arbor Single Handle Pull Down Laundry Faucet in Chrome

  • Fast #
  • Part #M4736
  • Item #10098629
  • Manufacturer Part #4736
5 out of 5 Customer Rating
Brand image
Moen

Arbor Single Handle Pull Down Laundry Faucet in Chrome

  • Fast #
  • Part #M4736
  • Item #10098629
  • Manufacturer Part #4736
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Replacement Commercial service kit
  • Authentic Moen replacement part
  • Designed for hassle-free installation
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Backed by Moen's One-Year Limited Warranty
  • Requires Certification
Dimensions & Measurements
Flow Rate
4.0 gpm
Spout Height
7-5/8 in
Spout Reach
8-7/8 in
Characteristics & Features
Collection
Arbor
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Deck Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
Type
M4736
UPC
026508357569