This product requires certification to purchase.

24 in. Towel Bar in Matte Black

Moen

Arlys™ 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #MY5722BL
  • Item #9636388
  • Manufacturer Part #Y5722BL
5 out of 5 Customer Rating
Brand image
Moen

Arlys™ 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #MY5722BL
  • Item #9636388
  • Manufacturer Part #Y5722BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Matte Black finish adds a touch of sophistication to any room
  • Keeps hand towels easily accessible and also displays decorative towels
  • Designed for hassle-free installation
  • Complete the look of your bath with accessories in the Arlys Collection
  • Backed by Moen’s Limited Lifetime Warranty
  • Double towel bar is constructed of zinc
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-1/8 in
Depth
5 in
Height
2-13/100 in
Length
24 in
Projection
5 in
Width
24 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Arlys™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Stainless Steel, Zinc
Mount Type
Wall
Number of Bars
2
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
034584034267