This product requires certification to purchase.

24 in. Towel Holder in Brushed Nickel

Moen

Arlys™ 24 in. Towel Holder in Brushed Nickel

  • Fast #
  • Part #MY5794BN
  • Item #9636398
  • Manufacturer Part #Y5794BN
5 out of 5 Customer Rating
Brand image
Moen

Arlys™ 24 in. Towel Holder in Brushed Nickel

  • Fast #
  • Part #MY5794BN
  • Item #9636398
  • Manufacturer Part #Y5794BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 32
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Brushed nickel finish provides a lightly brushed warm-grey metallic look
  • Perfect way to store towels and accessories for easy access
  • Designed for hassle-free installation
  • Complete the look of your bath with accessories in the Arlys collection
  • Backed by Moen's limited lifetime warranty
  • Limited lifetime warranty
  • Requires Certification
Dimensions & Measurements
Base Plate Height
6 in
Depth
9 in
Height
6 in
Length
24 in
Projection
9 in
Weight Capacity
30 lb
Width
24 in
Characteristics & Features
Collection
Arlys™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
034584034359