This product requires certification to purchase.

24 in. Towel Holder in Matte Black

Moen

Arlys™ 24 in. Towel Holder in Matte Black

  • Fast #
  • Part #MY5794BL
  • Item #9636399
  • Manufacturer Part #Y5794BL
3.2 out of 5 Customer Rating
Brand image
Moen

Arlys™ 24 in. Towel Holder in Matte Black

  • Fast #
  • Part #MY5794BL
  • Item #9636399
  • Manufacturer Part #Y5794BL
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 32
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Matte Black finish adds a touch of sophistication to any room
  • Perfect way to store towels and accessories for easy access
  • Designed for hassle-free installation
  • Complete the look of your bath with accessories in the Arlys Collection
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Depth
9 in
Height
6 in
Length
24 in
Projection
9 in
Weight Capacity
30 lb
Width
24 in
Characteristics & Features
Collection
Arlys™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Zinc
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
034584032881