This product requires certification to purchase.

26 in. Towel Shelf in Chrome

Moen

Arlys™ 26 in. Towel Shelf in Chrome

  • Fast #
  • Part #MY5794CH
  • Item #9636394
  • Manufacturer Part #Y5794CH
4.7 out of 5 Customer Rating
Brand image
Moen

Arlys™ 26 in. Towel Shelf in Chrome

  • Fast #
  • Part #MY5794CH
  • Item #9636394
  • Manufacturer Part #Y5794CH
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 32
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Perfect way to store towels and accessories for easy access
  • Designed for hassle-free installation
  • Complete the look of your bath with accessories in the Arlys Collection
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Depth
9 in
Height
6 in
Length
26 in
Width
24 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Arlys™
Color Finish Name
Chrome
Installation Type
Wall Mount
Material
Zinc
Shape
Round
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
MY5794CH
UPC
034584034366