This product requires certification to purchase.

7-1/4 in. Towel Bar in Matte Black

Moen

Arlys™ 7-1/4 in. Towel Bar in Matte Black

  • Fast #
  • Part #MY5786BL
  • Item #9342136
  • Manufacturer Part #Y5786BL
4.5 out of 5 Customer Rating
Brand image
Moen

Arlys™ 7-1/4 in. Towel Bar in Matte Black

  • Fast #
  • Part #MY5786BL
  • Item #9342136
  • Manufacturer Part #Y5786BL
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 384
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Matte black finish is the perfect complement to modern spaces
  • Limited lifetime warranty
  • Hand Towel Bar base is constructed of zinc
  • Bar is aluminum
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-1/8 in
Length
7-1/4 in
Projection
3-1/4 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Arlys™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Material
Aluminum, Zinc
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
Application
Residential
UPC
034584032355