This product requires certification to purchase.

2 Robe Hook in Matte Black

Moen

Arris™ 2 Robe Hook in Matte Black

  • Fast #
  • Part #MYB0803BL
  • Item #7911806
  • Manufacturer Part #YB0803BL
5 out of 5 Customer Rating
Brand image
Moen

Arris™ 2 Robe Hook in Matte Black

  • Fast #
  • Part #MYB0803BL
  • Item #7911806
  • Manufacturer Part #YB0803BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Matte Black finish adds a touch of sophistication to any room
  • For use in the bath as well as the kitchen for hanging towels and more
  • Coordinates with other products in the Arris Collection
  • Designed for hassle-free installation
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/20 in
Base Plate Width:
2-1/20 in
CARB OTC LEED Compliant:
No
Collection:
Arris™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
GSA Approved:
No
Height:
2-1/20 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
2
Projection:
2-51/100 in
UPC:
034584029669
Width:
3-14/25 in