6-3/4 x 13-17/20 in. Wall Mount Magnifying Mirror in Polished Chrome
Arris™ 6-3/4 x 13-17/20 in. Wall Mount Magnifying Mirror in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 135-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dual sided 5x/1x magnifying mirror
- Limited lifetime warranty
Documents
Specifications
- Arm Extension Length:
- 13
- CARB OTC LEED Compliant:
- No
- Collection:
- Arris™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 13
- Diameter:
- 6-13/20
- Height:
- 9
- IAPMO Listed:
- No
- LED Light:
- No
- Length:
- 13-17/20
- Material:
- Zinc
- Mount Type:
- Wall
- UPC:
- 034584021830
- Width:
- 6-3/4