This product requires certification to purchase.

100W 3-Light Medium E-26 Vanity Fixture in Polished Nickel

Moen

Belfield™ 100W 3-Light Medium E-26 Vanity Fixture in Polished Nickel

  • Fast #
  • Part #MYB6463NL
  • Item #7883437
  • Manufacturer Part #YB6463NL
4.7 out of 5 Customer Rating
Brand image
Moen

Belfield™ 100W 3-Light Medium E-26 Vanity Fixture in Polished Nickel

  • Fast #
  • Part #MYB6463NL
  • Item #7883437
  • Manufacturer Part #YB6463NL
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Belfield™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
7-1/8
Dimmable:
No
ETL Listed:
No
Glass Type:
Frosted
Height:
9-1/16
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
3
Power Source:
Electric
UL Listed:
Suitable for Dry Locations
UPC:
034584029379
Volts:
120V
Watts:
100
Width:
23-5/16