This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Oil Rubbed Bronze

Moen

Belfield™ Single Handle Pull Down Kitchen Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #M7260ORB
  • Item #9517946
  • Manufacturer Part #7260ORB
5 out of 5 Customer Rating
Brand image
Moen

Belfield™ Single Handle Pull Down Kitchen Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #M7260ORB
  • Item #9517946
  • Manufacturer Part #7260ORB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 60
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Power boost technology provides boosted water performance with the push of a button with - Faster clean. Faster fill
  • Equipped with the Reflex™ system for Smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • Features Duralock quick connect system for easy installation
  • Aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
  • Includes optional deckplate for 1 or 3 hole installation
  • Limited lifetime warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
15-5/8 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
9 in
Spout Reach
7-11/16 in
Spout Swivel
360°
Included Components
Deck Plate Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Collection
Belfield™
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Faucet Connection
Compression
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
1255™ Duralast™ Cartridge
Handle Material
Brass
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
3 Hole
Spout Type
High Arc, Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61-9
NSF Certified
Yes
Origin
Domestic
UPC
026508337714