This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

Moen

Belfield Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

  • Fast #
  • Part #MYB6408ORB
  • Item #7340004
  • Manufacturer Part #YB6408ORB
3.5 out of 5 Customer Rating
Brand image
Moen

Belfield Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

  • Fast #
  • Part #MYB6408ORB
  • Item #7340004
  • Manufacturer Part #YB6408ORB
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 480
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Oil Rubbed Bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Pivoting design allows for easier loading of toilet paper rolls
  • Included template and mounting hardware take the guesswork out of installation
  • Metal mounting post for extra security
  • Coordinates with Moen faucets and accessories in the Belfield Collection
  • Limited lifetime warranty
  • Requires Certification
Dimensions & Measurements
Depth
4-37/50 in
Height
3-1/5 in
Width
6-1/4 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Belfield
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Pivoting
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
034584027115