This product requires certification to purchase.

24 in. Towel Bar in Brushed Nickel

Moen

Boardwalk 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MY3222BN
  • Item #7189994
  • Manufacturer Part #Y3222BN
5 out of 5 Customer Rating
Brand image
Moen

Boardwalk 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MY3222BN
  • Item #7189994
  • Manufacturer Part #Y3222BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
24 in
Characteristics & Features
Collection
Boardwalk
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Installation Type
Wall Mount
Mount Type
Wall
Number of Bars
2
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
034584020154