This product requires certification to purchase.

24 in. Towel Bar in Brushed Nickel

Moen

Boardwalk 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MY3224BN
  • Item #7253103
  • Manufacturer Part #Y3224BN
3.8 out of 5 Customer Rating
Brand image
Moen

Boardwalk 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MY3224BN
  • Item #7253103
  • Manufacturer Part #Y3224BN
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Base Plate Height
3 in
Height
2-3/50 in
Length
24 in
Characteristics & Features
Collection
Boardwalk
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Installation Type
Wall Mount
Material
Stainless Steel
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
ANSI
A112.18.1
CARB OTC LEED Compliant
No
IAPMO Listed
No
NSF Certified
Yes
UPC
034584020116