Rectangular Closed Towel Ring in Mediterranean Bronze
Boardwalk Rectangular Closed Towel Ring in Mediterranean Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 270-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Boardwalk
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 6-1/10
- IAPMO Listed:
- No
- Material:
- Aluminum, Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 3-27/100
- Ring Type:
- Closed
- Shape:
- Rectangular
- UPC:
- 034584022868
- Width:
- 5-13/100