This product requires certification to purchase.

100W 1-Light Medium Base Globe Light in Brushed Nickel

Moen

Brantford™ 100W 1-Light Medium Base Globe Light in Brushed Nickel

  • Fast #
  • Part #MYB2261BN
  • Item #4742245
  • Manufacturer Part #YB2261BN
4.5 out of 5 Customer Rating
Brand image
Moen

Brantford™ 100W 1-Light Medium Base Globe Light in Brushed Nickel

  • Fast #
  • Part #MYB2261BN
  • Item #4742245
  • Manufacturer Part #YB2261BN
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 90
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Replacement globes available
  • Limited lifetime warranty
  • Requires Certification
Dimensions & Measurements
Height
10-19/100 in
Length
5-7/25 in
Width
5-27/100 in
Characteristics & Features
Collection
Brantford™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Material
Zinc, Glass
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
UL Listed
Yes
UPC
034584022226