100W 1-Light Medium Sconce Light in Polished Chrome
Brantford™ 100W 1-Light Medium Sconce Light in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 90-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Brantford™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6-3/5 in
- Height:
- 10-19/100 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Glass, Zinc
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 034584022233
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5-27/100 in