This product requires certification to purchase.

12 in. Grab Bar in Oil Rubbed Bronze

Moen

Brantford 12 in. Grab Bar in Oil Rubbed Bronze

  • Fast #
  • Part #MYG2212ORB
  • Item #5099419
  • Manufacturer Part #YG2212ORB
4.4 out of 5 Customer Rating
Brand image
Moen

Brantford 12 in. Grab Bar in Oil Rubbed Bronze

  • Fast #
  • Part #MYG2212ORB
  • Item #5099419
  • Manufacturer Part #YG2212ORB
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 312
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Secure Mount™
  • Concealed screw
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
2-23/25 in
Diameter
1-3/4 in
Height
1-1/4 in
Length
12 in
Weight Capacity
500 lb
Width
12 in
Characteristics & Features
Collection
Brantford
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Installation Type
Wall Mount
Material
Stainless Steel
Mount Type
Wall
Warranty & Product Information
ADA Compliant
Yes
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
034584024213