This product requires certification to purchase.

Single Handle Diverter Valve Trim in Oil Rubbed Bronze

Moen

Brantford™ Single Handle Diverter Valve Trim in Oil Rubbed Bronze

  • Fast #
  • Part #MUT2021ORB
  • Item #8846789
  • Manufacturer Part #UT2021ORB
5 out of 5 Customer Rating
Brand image
Moen

Brantford™ Single Handle Diverter Valve Trim in Oil Rubbed Bronze

  • Fast #
  • Part #MUT2021ORB
  • Item #8846789
  • Manufacturer Part #UT2021ORB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Lever handle makes it easy to adjust the water
  • The brass valve (sold separately) directs water flow to multiple showering functions
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Diameter
4-19/50 in
Escutcheon Height
4-19/50 in
Escutcheon Width
4-19/50 in
Faucet Connection Size
1/2 in
Characteristics & Features
Collection
Brantford™
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
026508319758