This product requires certification to purchase.

Trip Lever in Polished Chrome

Moen

Brantford Trip Lever in Polished Chrome

  • Fast #
  • Part #MYB2201CH
  • Item #3158556
  • Manufacturer Part #YB2201CH
4 out of 5 Customer Rating
Brand image
Moen

Brantford Trip Lever in Polished Chrome

  • Fast #
  • Part #MYB2201CH
  • Item #3158556
  • Manufacturer Part #YB2201CH
4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brushed Nickel finish provides a lightly brushed warm-grey metallic look
  • Corrosion-resistant metal construction
  • Drawer or cabinet knob
  • Designed for hassle-free installation
  • Coordinating finishes makes this perfect for use in the bath and kitchen
  • Coordinates with Moen bathroom faucets and accessories
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification

Specifications

Application:
Residential
Collection:
Brantford
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
1-3/4 in
Fits Brand:
Moen
Handle Type:
Trip Lever
Length:
4 in
Material:
Zinc
Maximum Temperature:
160
UPC:
034584008015
WaterSense Labeled:
No
Width:
1-1/2 in