This product requires certification to purchase.

24 in. Towel Bar in Brushed Nickel

Moen

Hilliard™ 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MMY2722BN
  • Item #8154545
  • Manufacturer Part #MY2722BN
5 out of 5 Customer Rating
Brand image
Moen

Hilliard™ 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MMY2722BN
  • Item #8154545
  • Manufacturer Part #MY2722BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2 Pallet: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brushed nickel finish brings the warm look of stainless to your bath
  • Limited lifetime warranty
  • Requires Certification

Documents

Dimensions & Measurements
Length
24 in
Characteristics & Features
Collection
Hilliard™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Material
Zinc
Mount Type
Wall
Number of Bars
2
Warranty & Product Information
Application
Residential
UPC
034584028198