This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Chrome

Moen

Chateau® One Handle Single Function Bathtub & Shower Faucet in Chrome

  • Fast #
  • Part #ML23569EP
  • Item #12150260
  • Manufacturer Part #ML23569EP
5 out of 5 Customer Rating
Brand image
Moen

Chateau® One Handle Single Function Bathtub & Shower Faucet in Chrome

  • Fast #
  • Part #ML23569EP
  • Item #12150260
  • Manufacturer Part #ML23569EP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lever handle offers effortless control
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 2-1/2" diameter spray head
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Collection
Chateau®
Color Finish Category
Chromes
Color Finish Name
Chrome
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Product Type
Bathtub & Shower Faucet
Type
ML23569EP
WaterSense Labeled
Yes
UPC
026508390047