This product requires certification to purchase.

One Handle Single Function Shower Faucet in Chrome (Trim Only)

This product has been replaced by

One Handle Single Function Shower Faucet in Chrome (Trim Only)
Moen One Handle Single Function Shower Faucet in Chrome (Trim Only)
Manufacturer Part #L23568EP
Moen

Chateau® One Handle Single Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #ML2368EP
  • Item #4576962
  • Manufacturer Part #L2368EP
3.6 out of 5 Customer Rating
Brand image

This product has been replaced by

One Handle Single Function Shower Faucet in Chrome (Trim Only)
Moen One Handle Single Function Shower Faucet in Chrome (Trim Only)
Manufacturer Part #L23568EP
Moen

Chateau® One Handle Single Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #ML2368EP
  • Item #4576962
  • Manufacturer Part #L2368EP
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • 2-1/2" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Full spray
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Includes red and blue markings
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
5-1/2 in
Diameter
2-1/2 in
Escutcheon Height
8-1/2 in
Escutcheon Width
12-13/16 in
Faucet Connection Size
1/2 in
Height
8-1/2 in
Shower Arm Reach
6 in
Showerhead Flow Rate
1.75 gpm
Width
12-81/100 in
Characteristics & Features
Cartridge Type
1222
Collection
Chateau®
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Connection
CC
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Spray Type
Full
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Residential
ASME
ASME A112.18.1
BAA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
NSF Certified
Yes
UL Listed
No
UPC
026508241813