This product requires certification to purchase.

One Handle Single Function Shower Faucet in Chrome (Trim Only)

This product has been replaced by

One Handle Single Function Shower Faucet in Chrome (Trim Only)
Moen One Handle Single Function Shower Faucet in Chrome (Trim Only)
Manufacturer Part #TL5182
Moen

Chateau® One Handle Single Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #MT182
  • Item #187731
  • Manufacturer Part #T182
3.6 out of 5 Customer Rating
Brand image

This product has been replaced by

One Handle Single Function Shower Faucet in Chrome (Trim Only)
Moen One Handle Single Function Shower Faucet in Chrome (Trim Only)
Manufacturer Part #TL5182
Moen

Chateau® One Handle Single Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #MT182
  • Item #187731
  • Manufacturer Part #T182
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 300
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp® pressure balancing control valve to maintain water temperature control in the shower
  • 2-1/2 in diameter spray head
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
7 in
Escutcheon Width
7 in
Faucet Connection Size
1/2 in
Shower Arm Reach
7-1/2 in
Showerhead Flow Rate
2.5 gpm
Characteristics & Features
Collection
Chateau®
Color Finish Category
Chromes
Color Finish Name
Chrome
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Spray Type
Full
Trim Only
Yes
Valve Body Material
Brass
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Residential
ASME
ASME A112.18.1
BAA Compliant
Yes
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
UL Listed
No
WaterSense Labeled
No
UPC
026508029589


Recommended Accessories