This product requires certification to purchase.

One Handle Single Function Shower Faucet in Chrome (Trim Only)

Moen

Chateau One Handle Single Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #MTL5182EP
  • Item #12142700
  • Manufacturer Part #MTL5182EP
5 out of 5 Customer Rating
Brand image
Moen

Chateau One Handle Single Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #MTL5182EP
  • Item #12142700
  • Manufacturer Part #MTL5182EP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Collection
Chateau
Color Finish Category
Chromes
Color Finish Name
Chrome
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Type
MTL5182EP
WaterSense Labeled
Yes
UPC
026508391655